XXXXL Size Polyester and Birdseye Mesh Short Sleeve T-Shirt in Hi-Viz Green and Black
Radwear™ XXXXL Size Polyester and Birdseye Mesh Short Sleeve T-Shirt in Hi-Viz Green and Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Max-Dri™ Moisture Wicking Mesh Technology.
- 2" Heat Transfer, Stretchable Reflective Tape. 1 Horizontal Stripe.
- Pockets: 1 Upper Left Front.
- Materials: 100% Wicking Polyester Mesh.
- Color Blocking at the Bottom.
- Colors: High Visibility Green.
- 25 Wash Max.
- Meets ANSI/ISEA 107-2015 Standards.
- Sizes: M, L, XL, 2X, 3X, 4X, 5X.
Documents
Specifications
- ANSI:
- ANSI Class 2, ANSI Type R, ANSI/ISEA 107 2015
- Clothing Size:
- 4XL
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green, Black
- Height:
- 1 in
- Length:
- 11 in
- Material:
- Birdseye Mesh, Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Short Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326289472
- Weight:
- 0.5 lb
- Width:
- 9-3/5 in