Radians
Radwear™ XXXXL Size Polyester Class 3 Green Hooded Pullover Sweatshirt
Part #RSJ02B3PGS4X | Item #7628134 | Manufacturer Part #SJ02B-3PGS-4X
Clothing Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 10
How to get it:
Product Details
- Black elastic knit waistband and cuffs
- 2 in silver reflective material tape
- Two lower pouch pockets
- Birds-eye mesh lined hood with
- Adjustable pull cords
- Low pilling fleece
- 25 Wash max
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
Documents
Specifications
ANSI Specifications: ANSI 107 2015, ANSI Class 3, ANSI Type R
Application: Construction, Industrial, Safety
Clothing Size: XXXXL
Collection: Radwear™
Color Finish: Black, Hi-Viz Green
Color Finish Category: Greens
Material: Plastic
Material Type: Polyester
Product Type: Hooded, Long Sleeve, Pullover, Sweatshirt
Quick Release: No
Reusable: Yes
Weight: 1.55