XXXXL Size Polyester Sweatshirt with Zip Liner in Hi-Viz Green
Radwear™ XXXXL Size Polyester Sweatshirt with Zip Liner in Hi-Viz Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color blocking at the bottom conceals dirt
- The SJ32 can zip into the RW32 Rain Jacket as a liner to provide extra warmth
- Radians SJ32-3 Type R, Class 3, Long Sleeve Hooded Sweatshirt with zipper closure and removable hood offers superior warmth while keeping you visible
- Stand up collar
- 2” silver reflective tape
- Two lower pouch pockets and left chest vertical zip phone pocket
- Low Piling Polyester fleece material
- Black elastic knit cuffs
- Meets ANSI/ISEA 107-2015 Standards
- Drop tail back
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2015, ANSI Type R Class 3
- Application:
- Fire, Law Enforcement, Transportation, Industrial, Construction, Safety
- Clothing Size:
- XXXXL
- Collection:
- Radwear™
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1 in
- Length:
- 12-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Sweatshirt
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.98 lb
- Width:
- 10 in