Polycarbonate and Rubber Silver Safety Glass with Smoke and Anti-fog Lens
Rock™ Polycarbonate and Rubber Silver Safety Glass with Smoke and Anti-fog Lens
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rubber temples wraparound for non-slip comfort
- Adjustable rubber nosepiece provides all day comfort
- Wraparound single lens provides an unobstructed field of vision
- Polycarbonate lens provides impact resistance
- Provides 99.9% protection against harmful UV rays
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- Collection:
- Rock™
- Glasses Frame Color:
- Silver
- Glasses Lens Color:
- Smoke
- Height:
- 2-1/2 in
- Length:
- 6-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- UPC:
- 674326282244
- Weight:
- 0.0625 lb
- Width:
- 2-1/2 in