Size XXL Rubber Spandex Dipped and Coated Glove
RWG 13™ Size XXL Rubber Spandex Dipped and Coated Glove
Package Quantity Info:
Pair: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Blended nylon/spandex shell.
- Foam nitrile dipped palm.
- Elastic slip-on cuff.
- Meets EN 388:2003 standards for abrasion, cuts, tear and puncture (4 1 3 1).
Documents
Specifications
- ANSI:
- ANSI Cut Level A4
- Coating:
- Foam Nitrile
- Collection:
- RWG 13™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- XXL
- Glove Type:
- Nitrile, Dipped, Coated
- Height:
- 2/5 in
- Length:
- 9-7/10 in
- Material:
- Plastic, Rubber, Synthetic Fiber
- Material Type:
- Nitrile, Nylon, Spandex
- Reusable:
- Yes
- Width:
- 3-4/5 in