13G Cut Level A5 Sandy Foam Nitrile Hi-Visibility Coated Gloves, M
RWG603 13G Cut Level A5 Sandy Foam Nitrile Hi-Visibility Coated Gloves, M
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 13 gauge salt and pepper High Performance Polyethylene (HPPE) provides cut resistance.
- High visibility red sandy foam nitrile palm coating provides protection from abrasion in wet or dry conditions.
- Seamless cuff design provides a comfortable fit.
- TPR overlays provide added protection of Impact Level 2.
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).
- ANSI Cut Level A5, EN388 Cut Level 5.
- ANSI/ISEA 138 Impact Level 2.
- Sold Per Pair
Documents
Specifications
- ANSI:
- ANSI Abrasion 5, ANSI Cut Level A5, ANSI Puncture 5
- Coating:
- Foam Nitrile
- Collection:
- RWG603
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- M
- Glove Type:
- Cut Resistant
- Height:
- 2 in
- Length:
- 11 in
- Material:
- Plastic, Rubber, Foam
- Material Type:
- Polyethylene, Nitrile, HPPE
- Reusable:
- Yes
- UPC:
- 674326285924
- Width:
- 5 in