Safety Glasses, Large Mirage Style, Clear Lens
Safety Glasses, Large Mirage Style, Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CO
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CO
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI/ISEA Z87.1+
- Color Finish Name:
- Clear
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Type:
- RMR0111IDBRANDT
- Weight:
- 0.0562