Size XXL/XXXL Safety Vest in Hi-Viz Green
Radwear® Size XXL/XXXL Safety Vest in Hi-Viz Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- These vests are intended for warm weather situations where workers need enhanced functional pockets
- 100% polyester mesh front, 100% polyester mesh back
- Zipper closure
- 2" silver tape reflective material 1 horizontal stripe
- Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets, 1 inside flashlight pocket
- Mic tabs on both shoulders
- Black trim detail
- ANSI/SEA 107-2015 type R class 2
Documents
Specifications
- ANSI:
- ANSI 107 2015 Type R Class 2
- Clothing Size:
- 2XL/3XL
- Collection:
- Radwear®
- Color Finish Name:
- Hi-Viz Green
- Height:
- 3/5
- Length:
- 11
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Safety Vest
- Reusable:
- Yes
- UPC:
- 674326258683
- Weight:
- 0.4
- Width:
- 9