This product requires certification to purchase.

Size 2X Mesh Reusable Surveyor Vest in Hi-Viz Green

Radians

Size 2X Mesh Reusable Surveyor Vest in Hi-Viz Green

  • Fast #
  • Part #RSV6HG2X
  • Item #4847363
  • Manufacturer Part #SV6HG-2X
5 out of 5 Customer Rating
Brand image
Radians

Size 2X Mesh Reusable Surveyor Vest in Hi-Viz Green

  • Fast #
  • Part #RSV6HG2X
  • Item #4847363
  • Manufacturer Part #SV6HG-2X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Safety Vest is a reinforced version of a standard surveyor vest
  • Reflective material is used for edging to enhance reflective brightness
  • Multi-function pocket designs, including a clear vinyl credential/badge holder, featuring large inside pockets
  • ANSI/ISEA 107-2015 Standards - Class 2
  • ANSI rated mesh front and back with solid material pockets
  • Heavy Duty Zipper Closure
  • Reinforced webbing and trim edging
  • Pockets: Radio pocket with clear vinyl badge holder, split pencil pocket, lower front cargo pockets with tape grommets, 2 large inside open pockets
  • Grommets at neck for tool keepers/lanyards
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 2015 Type R Class 2
Clothing Size:
2X
Color Finish Name:
Hi-Viz Green
Height:
1-2/5 in
Length:
8-4/5 in
Material:
Plastic
Material Type:
Polyester, Polyester Mesh, Polyester Tricot
Product Type:
Surveyor Vest
Quick Release:
No
Reusable:
Yes
UPC:
674326265841
Weight:
0.7 lb
Width:
8-3/5 in