This product requires certification to purchase.

Size 2X Polyester Reusable Two Tone Surveyor Safety Vest in Black and Hi-Viz Orange

Radians

Size 2X Polyester Reusable Two Tone Surveyor Safety Vest in Black and Hi-Viz Orange

  • Fast #
  • Part #RSV6B2ZOD2X
  • Item #9214055
  • Manufacturer Part #SV6B-2ZOD-2X
5 out of 5 Customer Rating
Brand image
Radians

Size 2X Polyester Reusable Two Tone Surveyor Safety Vest in Black and Hi-Viz Orange

  • Fast #
  • Part #RSV6B2ZOD2X
  • Item #9214055
  • Manufacturer Part #SV6B-2ZOD-2X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black bottom panel
  • Zipper closure
  • 2" silver reflective tape
  • 1 horizontal stripe
  • Contrasting trim detail
  • Mic tab on both shoulders
  • Upper right chest split clear credential holder
  • Upper left chest split pencil pocket
  • 2 lower front flap covered pockets
  • 2 inside lower open pockets
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107-2015
Clothing Size:
2XL
Color Finish Name:
Black, Hi-Viz Orange
Height:
1-4/25 in
Length:
11-9/10 in
Material:
Plastic
Material Type:
Polyester, Polyester Mesh
Product Type:
Safety Vest
Quick Release:
No
Reusable:
Yes
UPC:
674326346847
Weight:
1.4062 lb
Width:
10-19/20 in