Size 5X Polyester Mesh Reusable Economy Safety Vest in Black and Hi-Viz Orange
Size 5X Polyester Mesh Reusable Economy Safety Vest in Black and Hi-Viz Orange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Color-Blocked bottom with black trim
- Zipper Closure
- 2” Silver Tape Reflective Material
- 1 Horizontal Stripe
- Left Shoulder Mic Tab
- 1 Upper Left Front Chest Pocket
- 1 Lower Right Outside Pocket
- 1 Lower Left Inside Pocket
- 100% Polyester Mesh
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- 5XL
- Color Finish Name:
- Black, Hi-Viz Orange
- Height:
- 2/5
- Length:
- 11-3/4
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326330532
- Weight:
- 0.35
- Width:
- 9-7/10