This product requires certification to purchase.

Size 5X Polyester Reusable Heavy Duty Surveyor Safety Tether Vest in Hi-Viz Green

Radians

Size 5X Polyester Reusable Heavy Duty Surveyor Safety Tether Vest in Hi-Viz Green

  • Fast #
  • Part #RSV59ZT2ZGD5X
  • Item #8941174
  • Manufacturer Part #SV59ZT-2ZGD-5X
4.1 out of 5 Customer Rating
Brand image
Radians

Size 5X Polyester Reusable Heavy Duty Surveyor Safety Tether Vest in Hi-Viz Green

  • Fast #
  • Part #RSV59ZT2ZGD5X
  • Item #8941174
  • Manufacturer Part #SV59ZT-2ZGD-5X
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Hi-Viz Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Grommeted pockets for retractable tether at back of neck, front chest pocket and 3 in lower pockets
  • D-ring at back of neck for hard hat lanyard
  • D-ring slot at back for use with fall protection
  • Zipper Closure
  • 2” Glass Bead Reflective Tape [Class 2]
  • Grommets at Neck for Tool Keepers
  • Woven Fabric Bias Tape
  • Heavy Black Webbing Reinforcement
  • Mic Tab on Shoulder
  • Requires Certification

Specifications

ANSI:
ANSI/ISEA 107
Application:
Heavy Duty
Clothing Size:
5X
Color Finish Name:
Hi-Viz Green
Height:
49/50
Length:
11-9/10
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Safety Tether Vest
Quick Release:
No
Reusable:
Yes
UPC:
674326339320
Weight:
0.8687
Width:
9-17/20