Size L Mesh Reusable Surveyor Vest in Hi-Viz Green
Size L Mesh Reusable Surveyor Vest in Hi-Viz Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Safety Vest is a reinforced version of a standard surveyor vest
- Reflective material is used for edging to enhance reflective brightness
- Multi-function pocket designs, including a clear vinyl credential/badge holder, featuring large inside pockets
- ANSI/ISEA 107-2015 Standards - Class 2
- ANSI rated mesh front and back with solid material pockets
- Heavy Duty Zipper Closure
- Reinforced webbing and trim edging
- Pockets: Radio pocket with clear vinyl badge holder, split pencil pocket, lower front cargo pockets with tape grommets, 2 large inside open pockets
- Grommets at neck for tool keepers/lanyards
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2015 Type R Class 2
- Clothing Size:
- L
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-3/5
- Length:
- 9-4/5
- Material:
- Plastic
- Material Type:
- Polyester, Polyester Mesh, Polyester Tricot
- Product Type:
- Surveyor Vest
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326265827
- Weight:
- 0.64
- Width:
- 8-1/5