This product requires certification to purchase.

Size L Plastic and Rubber Automotive and Construction Reusable Gloves in Grey and Black

Radians

Size L Plastic and Rubber Automotive and Construction Reusable Gloves in Grey and Black

  • Fast #
  • Part #RRWG33L
  • Item #9213967
  • Manufacturer Part #RWG33L
4.4 out of 5 Customer Rating
Brand image
Radians

Size L Plastic and Rubber Automotive and Construction Reusable Gloves in Grey and Black

  • Fast #
  • Part #RRWG33L
  • Item #9213967
  • Manufacturer Part #RWG33L
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • FDG Palm Coat
  • Nitrile Dots
  • Nylon Shell
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
L
Glove Type:
Work
Height:
41/50
Length:
10
Material:
Plastic, Rubber
Material Type:
Nylon, Nitrile
Reusable:
Yes
UPC:
674326342627
Width:
9-3/4