Size L Polyester Mesh Reusable Economy Safety Vest in Black and Hi-Viz Orange
Size L Polyester Mesh Reusable Economy Safety Vest in Black and Hi-Viz Orange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Color-blocked bottom with black trim
- Zipper closure
- 2" silver tape reflective material
- 1 horizontal stripe
- Left shoulder mic tab
- 1 upper left front chest pocket
- 1 lower right outside pocket
- 1 lower left inside pocket
- 100% polyester mesh
Documents
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- Application:
- Economical
- Clothing Size:
- L
- Color Finish Name:
- Black, Hi-Viz Orange
- Height:
- 2/5 in
- Length:
- 11-3/4 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326330488
- Weight:
- 0.35 lb
- Width:
- 9-7/10 in