This product requires certification to purchase.

Size L Polyester Mesh Reusable Economy Safety Vest in Blue

Radians

Size L Polyester Mesh Reusable Economy Safety Vest in Blue

  • Fast #
  • Part #RSV221ZBLML
  • Item #9214044
  • Manufacturer Part #SV22-1ZBLM-L
3.1 out of 5 Customer Rating
Brand image
Radians

Size L Polyester Mesh Reusable Economy Safety Vest in Blue

  • Fast #
  • Part #RSV221ZBLML
  • Item #9214044
  • Manufacturer Part #SV22-1ZBLM-L
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Zipper closure
  • 2" silver reflective tape
  • 3 horizontal stripe
  • Contrasting trim detail
  • (1) outside open upper chest pocket
  • Inside lower open pocket
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107
Clothing Size:
L
Color Finish Name:
Blue
Height:
51/100 in
Length:
9-21/25 in
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Safety Vest
Quick Release:
No
Reusable:
Yes
UPC:
674326349855
Weight:
0.49 lb
Width:
11-4/5 in