This product requires certification to purchase.

Size L Polyester Mesh Reusable Heavy Duty Surveyor Safety Vest in Hi-Viz Green

Radians

Size L Polyester Mesh Reusable Heavy Duty Surveyor Safety Vest in Hi-Viz Green

  • Fast #
  • Part #RSV59B2ZGML
  • Item #8036004
  • Manufacturer Part #SV59B-2ZGM-L
3.8 out of 5 Customer Rating
Brand image
Radians

Size L Polyester Mesh Reusable Heavy Duty Surveyor Safety Vest in Hi-Viz Green

  • Fast #
  • Part #RSV59B2ZGML
  • Item #8036004
  • Manufacturer Part #SV59B-2ZGM-L
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Hi-Viz Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy Webbing Reinforced Edging.
  • Zipper Front Closure.
  • 2” Glass Bead Reflective Tape.
  • Left Shoulder Mic Tab.
  • Grommets at Neck for Tool Tethers.
  • Woven Polyester Twill Black Bottom.
  • Upper Left Chest: Split Pencil 4 Segment Pocket.
  • Upper Right Chest: 3D Radio Pocket with Flap Cover and Clear Credential Window.
  • Outside Lower Pockets: Sized to accommodate standard tablet.
  • Right Interior Lower Pocket: Sized to fit a tablet (Strap added to hold tablet).
  • Requires Certification

Specifications

ANSI:
ANSI/ISEA 107
Application:
Heavy Duty
Clothing Size:
L
Color Finish Name:
Hi-Viz Green
Height:
49/50
Length:
9-21/25
Material:
Plastic
Material Type:
Polyester, Polyester Mesh
Product Type:
Safety Vest
Quick Release:
No
Reusable:
Yes
UPC:
674326322681
Weight:
0.93
Width:
11-21/50