This product requires certification to purchase.

Size L Reusable Leather Palm in Grey

Radians

Size L Reusable Leather Palm in Grey

  • Fast #
  • Part #RRWG3103L
  • Item #9919671
  • Manufacturer Part #RWG3103L
3.9 out of 5 Customer Rating
Brand image
Radians

Size L Reusable Leather Palm in Grey

  • Fast #
  • Part #RRWG3103L
  • Item #9919671
  • Manufacturer Part #RWG3103L
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Economy shoulder gray split
  • Gunn cut with wing thumb
  • Leather knuckle strap
  • Rubberized safety cuff
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Height
787/1000 in
Length
10-63/100 in
Width
5-59/500 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Glove Type
Leather Palm
Material
Leather
Material Type
Cowhide
Reusable
Yes
Warranty & Product Information
UPC
674326327327