Size S Plastic and Rubber Automotive and Bottling Work Reusable Gloves in Hi-Viz Yellow and Black
Size S Plastic and Rubber Automotive and Bottling Work Reusable Gloves in Hi-Viz Yellow and Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 120-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 13 gauge high visibility yellow polyester outer shell
- Sandy foam nitrile palm coating provides protection from abrasion in wet or dry conditions
- EVA padded palm provides added comfort and durability
- Reinforced thumb crotch
- U.S. Patent No. 9,241,519
- Tested to EN388:2016 standards (4 X 4 1 A)
- Meets ANSI/ISEA 105:2016 – Abrasion 3, Puncture 2
- ANSI/ISEA 138 Impact Level 2
Specifications
- ANSI:
- ANSI Abrasion Level 3, ANSI Puncture Level 2, ANSI Impact Level 2
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Green
- Glove Size:
- S
- Glove Type:
- Automotive, Bottling, Construction, General Assembly, Glass Cutting, HVAC, Manufacturing, Material Handling, Metal Fabrication, Mining, Petrochemical, Recycling, Sharp Small Parts Handling, Sheet Metal Handling, Warehousing
- Height:
- 123/625
- Length:
- 9-337/400
- Material:
- Plastic, Rubber
- Material Type:
- Nitrile, Nylon, Polyester
- Reusable:
- Yes
- UPC:
- 674326339474
- Width:
- 3-397/1000