Size S Ripstop Fabric Reusable Reversible Quilted Water Repellent Jacket in Hi-Viz Green
Size S Ripstop Fabric Reusable Reversible Quilted Water Repellent Jacket in Hi-Viz Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Zipper closure
- 2" segmented retroreflective tape
- 1 horizontal, 2 vertical, 2 sleeve stripes
- Reversible to protect and warm during most hours of your day
- Insulated for lightweight warmth
- Removable hood can be attached on yellow side or black side
- Multi-position quilted black side has reflective piping for added conspicuity
- Yellow side: 2 chest flap pockets, 1 horizontal zip pocket, 2 pencil pockets, 4 pouch pockets
- Black side: horizontal zip chest pocket, 2 lower welt pockets
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- S
- Color Finish Name:
- Hi-Viz Green
- Height:
- 3-49/100 in
- Length:
- 13-99/100 in
- Material:
- Plastic
- Material Type:
- Ripstop Fabric
- Product Type:
- Water Repellent Jacket
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326340531
- Weight:
- 0.98 lb
- Width:
- 10-19/100 in