This product requires certification to purchase.

Size XL Polyester Mesh Reusable Surveyor Vest in Hi-Viz Green

Radians

Size XL Polyester Mesh Reusable Surveyor Vest in Hi-Viz Green

  • Fast #
  • Part #RSV652ZGMXLBRAN
  • Item #9438692
  • Manufacturer Part #SV65-2ZGM-XL-BRANDT
5 out of 5 Customer Rating
Brand image
Radians

Size XL Polyester Mesh Reusable Surveyor Vest in Hi-Viz Green

  • Fast #
  • Part #RSV652ZGMXLBRAN
  • Item #9438692
  • Manufacturer Part #SV65-2ZGM-XL-BRANDT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Zipper closure
  • 2 in. glass bead reflective tape
  • Grommets at neck for tool keepers
  • 1 in. contrasting trim detail
  • Woven fabric bias tape
  • Heavy black webbing reinforcement
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
XL
Height
1 in
Length
13 in
Weight
1.4 lb
Width
11 in
Characteristics & Features
Color Finish Name
Hi-Viz Green
Material
Plastic
Material Type
Polyester Mesh
Quick Release
No
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Class 2, ANSI/ISEA 107
Application
Safety
Product Type
Vest