Size XL Reusable Leather Palm in Grey
Size XL Reusable Leather Palm in Grey
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Economy shoulder gray split
- Gunn cut with wing thumb
- Leather knuckle strap
- Rubberized safety cuff
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- XL
- Glove Type:
- Leather Palm
- Height:
- 827/1000 in
- Length:
- 11-1/50 in
- Material:
- Leather
- Material Type:
- Cowhide
- Reusable:
- Yes
- UPC:
- 674326327358
- Width:
- 5-64/125 in