This product requires certification to purchase.

Size XL Ripstop Fabric Reusable Reversible Quilted Water Repellent Jacket in Hi-Viz Green

Radians

Size XL Ripstop Fabric Reusable Reversible Quilted Water Repellent Jacket in Hi-Viz Green

  • Fast #
  • Part #RSJ043SGRXL
  • Item #8941073
  • Manufacturer Part #SJ04-3SGR-XL
5 out of 5 Customer Rating
Brand image
Radians

Size XL Ripstop Fabric Reusable Reversible Quilted Water Repellent Jacket in Hi-Viz Green

  • Fast #
  • Part #RSJ043SGRXL
  • Item #8941073
  • Manufacturer Part #SJ04-3SGR-XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Zipper closure
  • 2" segmented retroreflective tape
  • 1 horizontal, 2 vertical, 2 sleeve stripes
  • Reversible to protect and warm during most hours of your day
  • Insulated for lightweight warmth
  • Removable hood can be attached on yellow side or black side
  • Multi-position quilted black side has reflective piping for added conspicuity
  • Yellow side: 2 chest flap pockets, 1 horizontal zip pocket, 2 pencil pockets, 4 pouch pockets
  • Black side: horizontal zip chest pocket, 2 lower welt pockets
  • Requires Certification

Specifications

ANSI:
ANSI/ISEA 107
Clothing Size:
XL
Color Finish Name:
Hi-Viz Green
Height:
3-49/100
Length:
13-99/100
Material:
Plastic
Material Type:
Ripstop Fabric
Product Type:
Water Repellent Jacket
Quick Release:
No
Reusable:
Yes
UPC:
674326340500
Weight:
0.98
Width:
10-19/100