Size XXL Cotton, Plastic, Rubber and Spandex Reusable Work Glove with Tapered Palm in Lime Green and Black
Size XXL Cotton, Plastic, Rubber and Spandex Reusable Work Glove with Tapered Palm in Lime Green and Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- TPR on the back of hand provides superior impact protection
- Cotton blend corded palm provides dexterity and absorbs oil to maintain a strong grip in wet conditions
- Slip-on cuff with pull tab
- ANSI/ISEA 138 Impact Level 1
Specifications
- ANSI:
- ANSI/ISEA 105 2016, ANSI/ISEA 138 Level 1
- Color Finish Category:
- Greens
- Color Finish Name:
- Lime, Black
- Disposable:
- No
- Glove Size:
- XXL
- Glove Type:
- Construction, Material Handling, Petrochemical
- Height:
- 18/25
- Length:
- 10-3/4
- Material:
- Cotton, Plastic, Rubber, Synthetic Fiber
- Material Type:
- Nylon, Polyester, TPR, Spandex
- Reusable:
- Yes
- UPC:
- 674326339443
- Width:
- 6