Size XXL Grain Cowhide Leather Reusable Driver Gloves in Grey
Size XXL Grain Cowhide Leather Reusable Driver Gloves in Grey
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Standard grain cowhide leather driver
- Keystone thumb
- Shirred wrist
- Cloth hem
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- XXL
- Glove Type:
- Driver
- Height:
- 2/50 in
- Length:
- 10-63/100 in
- Material:
- Grain Cowhide Leather
- Proposition 65:
- WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov
- Reusable:
- Yes
- UPC:
- 674326328331
- Width:
- 5-31/100 in