Polycarbonate and Rubber Shiny Black Safety Glass with Smoke Lens
Sniper Polycarbonate and Rubber Shiny Black Safety Glass with Smoke Lens
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z87.1+
- CE Approved:
- No
- Collection:
- Sniper
- Glasses Frame Color:
- Shiny Black
- Glasses Lens Color:
- Smoke
- Height:
- 1-7/8
- Length:
- 6-1/5
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- UPC:
- 890349002076
- Weight:
- 0.09
- Width:
- 1-7/10