This product requires certification to purchase.

Short Sleeve T-Shirt Class 2 Hi-Viz Green Medium

Radians

Radwear™ Short Sleeve T-Shirt Class 2 Hi-Viz Green Medium

  • Fast #
  • Part #RST112PGSM
  • Item #4580360
  • Manufacturer Part #ST11-2PGS-M
5 out of 5 Customer Rating
Brand image
Radians

Radwear™ Short Sleeve T-Shirt Class 2 Hi-Viz Green Medium

  • Fast #
  • Part #RST112PGSM
  • Item #4580360
  • Manufacturer Part #ST11-2PGS-M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Double, birds-eye mesh maximize airflow to quickly dry moisture
  • 2 in Premium heat transferred, stretchable reflective tape
  • 1 Horizontal stripe
  • 1 Upper left chest pocket
  • 100% Wicking polyester mesh
  • Meets type R/class 2 ANSI/ISEA 107-2015 standards
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107
Application:
Industrial, Construction, Safety
Clothing Size:
M
Collection:
Radwear™
Color Finish Name:
Hi-Viz Green
Height:
1-1/2
Length:
12
Material:
Birdseye Mesh, Plastic
Material Type:
Polyester
Product Type:
Short Sleeve T-Shirt
Quick Release:
No
Reusable:
Yes
UPC:
674326237404
Weight:
0.4
Width:
9