XXXL Size Birdseye Mesh and Plastic T-Shirt with Moisture Wicking in Hi-viz Green
Radwear™ XXXL Size Birdseye Mesh and Plastic T-Shirt with Moisture Wicking in Hi-viz Green
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Max-Dri™ Moisture Wicking Mesh Technology.
- 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.
- Pockets: 1 Upper Left Front.
- Materials: 100% Wicking Polyester Mesh.
- 25 Wash Max.
- 3rd Party Certified - Meets ANSI/ISEA 107 Standards.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- 3XL
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-1/2
- Length:
- 12-1/2
- Material:
- Birdseye Mesh, Plastic
- Material Type:
- Polyester
- Product Type:
- Short Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326237442
- Weight:
- 0.5625
- Width:
- 9