Standard Class 2 Mesh Vest in Green, M
Standard Class 2 Mesh Vest in Green, M
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Closure: Zipper.
- 2” silver tape reflective material. 2 horizontal stripes.
- Pockets: 2 each upper outside, 2 each upper inside, 2 each lower inside.
- Materials: 100% polyester knit, 100% polyester mesh.
- Meets ANSI/ISEA 107 Standards.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Road
- Clothing Size:
- M
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-1/2
- Length:
- 11
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Safety Vest
- Reusable:
- Yes
- Type:
- RSV8GMMLGDSI
- Weight:
- 0.3688
- Width:
- 10