This product requires certification to purchase.

Mesh Safety Vest Class 2 HVGR, M featuring Way

Radians

SV2Z Mesh Safety Vest Class 2 HVGR, M featuring Way

  • Fast #
  • Part #RSV2ZGMMWAY
  • Item #9298729
  • Manufacturer Part #SV2ZGMM-WAY
4.3 out of 5 Customer Rating
Brand image
Radians

SV2Z Mesh Safety Vest Class 2 HVGR, M featuring Way

  • Fast #
  • Part #RSV2ZGMMWAY
  • Item #9298729
  • Manufacturer Part #SV2ZGMM-WAY
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Zipper closure
  • 2" silver tape reflective material
  • 1 horizontal stripe
  • Pockets: 1 upper left front, 1 lower right inside
  • Materials: 100% polyester solid knit, 100% polyester mesh
  • Meets ANSI/ISEA 107 standards
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107 2020
Clothing Size:
M
Collection:
SV2Z
Color Finish Name:
Hi-Viz Green
Material:
Plastic
Material Type:
Polyester
Product Type:
Mesh Safety Vest
Reusable:
Yes
Type:
RSV2ZGMMWAY
Weight:
0.31 lb