Size XL Mesh Safety Vest in Hi-Viz Green
SV2Z Size XL Mesh Safety Vest in Hi-Viz Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Zipper closure
- 2" silver tape reflective material
- 1 horizontal stripe
- Pockets: 1 upper left front, 1 lower right inside
- Materials: 100% polyester solid knit, 100% polyester mesh
- Meets ANSI/ISEA 107 standards
Documents
Specifications
- ANSI:
- ANSI 107 2020
- Clothing Size:
- XL
- Collection:
- SV2Z
- Color Finish Name:
- Hi-Viz Green
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Mesh Safety Vest
- Reusable:
- Yes
- Weight:
- 0.36