Rubber Safety Glass with Clear Frame and Clear Lens
Tecona™ Rubber Safety Glass with Clear Frame and Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 300-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One Piece Lens Construction for strength and durability
- Extra Long Rubberized Super-Flex Temples for better fit/comfort
- Ventilated Rubber Nose Pad
- Ultra Lightweight at 20.0 grams
- Meets ANSI Z87.1 standards
- Provides 99.9% UVA/UVB protection
Specifications
- Collection:
- Tecona™
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Height:
- 2 in
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 674326342313
- Weight:
- 0.0883 lb
- Width:
- 2-1/2 in