This product requires certification to purchase.

13G FDG Reinforced Thumb Cut Level A4 Protection Gloves in Salt & Pepper, L

Radians

TEKTYE™ 13G FDG Reinforced Thumb Cut Level A4 Protection Gloves in Salt & Pepper, L

  • Fast #
  • Part #RRWG713L
  • Item #8941141
  • Manufacturer Part #RWG713L
4.5 out of 5 Customer Rating
Brand image
Radians

TEKTYE™ 13G FDG Reinforced Thumb Cut Level A4 Protection Gloves in Salt & Pepper, L

  • Fast #
  • Part #RRWG713L
  • Item #8941141
  • Manufacturer Part #RWG713L
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • TEKTYE 13 gauge gray shell with an FDG palm coating
  • Reinforced Thumb
  • ANSI Cut Level A4
  • ANSI Abrasion Level 5
  • EN388:2016 (4X43D)
  • Free of Fiberglass or Stainless Steel
  • Useful for applications requiring high abrasion resistance
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A4
Coating:
FDG
Collection:
TEKTYE™
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
L
Glove Type:
Work
Height:
123/625
Length:
9-337/400
Material:
Plastic
Material Type:
Nylon
Reusable:
Yes
UPC:
674326339641
Width:
3-397/1000