This product requires certification to purchase.

13G Reinforced Thumb Cut Level A4 Foam Nitrile Palm Coated Protection Gloves, L

Radians

TEKTYE™ 13G Reinforced Thumb Cut Level A4 Foam Nitrile Palm Coated Protection Gloves, L

  • Fast #
  • Part #RRWG705L
  • Item #9213960
  • Manufacturer Part #RWG705L
3.7 out of 5 Customer Rating
Brand image
Radians

TEKTYE™ 13G Reinforced Thumb Cut Level A4 Foam Nitrile Palm Coated Protection Gloves, L

  • Fast #
  • Part #RRWG705L
  • Item #9213960
  • Manufacturer Part #RWG705L
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • TEKTYE 13 gauge orange shell with a Foam Nitrile palm coating
  • Reinforced Thumb Crotch
  • ANSI Cut Level A4
  • Free of Fiberglass or Stainless Steel.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A4
Coating:
Foam Nitrile
Collection:
TEKTYE™
Color Finish Category:
Oranges
Color Finish Name:
Orange
Glove Size:
L
Glove Type:
Work
Height:
123/625 in
Length:
9-337/400 in
Material:
Plastic
Material Type:
Nylon
Reusable:
Yes
UPC:
674326339696
Width:
3-397/1000 in