13G Touchscreen Cut Level A4 PU Palm Coated Gloves, L
TEKTYE™ 13G Touchscreen Cut Level A4 PU Palm Coated Gloves, L
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- TEKTYE 13 gauge black shell with a PU palm coating
- Touchscreen
- ANSI Cut Level A4
- Free of Fiberglass or Stainless Steel
Documents
Specifications
- ANSI:
- ANSI Cut Level A4
- Coating:
- Polyurethane
- Collection:
- TEKTYE™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- L
- Glove Type:
- Work
- Height:
- 123/625 in
- Length:
- 9-337/400 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- UPC:
- 674326339597
- Width:
- 3-397/1000 in