Tektye A5 Reinforced Thumb Work Glove in Green, XL
Tektye A5 Reinforced Thumb Work Glove in Green, XL
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- TEKTYE® 13-gauge shell with foam nitrile coated palm
- Free of Fiberglass or Stainless Steel
- Reinforced thumb crotch
- Meets ANSI/ISEA 105:2016 - Cut A5, Abrasion 4, Puncture 3
- EN388:2016 - 4X42E
Documents
Specifications
- Coating:
- Foam Nitrile
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Glove Size:
- XL
- Glove Type:
- Cut Resistant
- Height:
- 6/25 in
- Length:
- 10-39/100 in
- Material:
- Synthetic, Nitrile
- Reusable:
- Yes
- Type:
- RRWG755XL
- UPC:
- 674326371474
- Width:
- 4-17/100 in