Safety Glass with Black Frame and Clear Anti-fog Lens
Thraxus™ Safety Glass with Black Frame and Clear Anti-fog Lens
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Patent pending powerful edge design
- Enhanced field of view
- Patent pending cyclonic venting
- Comfort fit floating nose loop
- Patent pending self-adjusting nose pads
- Pressure distribution paddle-shaped TPR nose pad
- Meets ANSI Z87.1 standards
- Provides 99.9% UVA/UVB protection
- CSA Z94.3 compliant
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Collection:
- Thraxus™
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear AF
- Height:
- 2
- Length:
- 5-1/2
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 674326341095
- Weight:
- 0.088
- Width:
- 2-1/2