Two Tone Surveyor Mesh Safety Vest Class 2 Hi-Viz Green 3XL
Two Tone Surveyor Mesh Safety Vest Class 2 Hi-Viz Green 3XL
Frequently Purchased Together
Product Details
- Zipper closure
- Contrasting trim detail
- 100% polyester mesh front and back
- ANSI/SEA 107-2015 Type R Class 2
- Mic tab on both shoulders
- Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets
Specifications
- ANSI:
- ANSI/ISEA 107 2020 Type R Class 2
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- XXXL
- Coating:
- Polyester
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-1/5 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Polyester, Polyester Mesh
- Product Type:
- Safety Vest
- Reusable:
- Yes
- Schedule Class:
- Class 2
- Weight:
- 0.6219 lb
- Width:
- 8-2/5 in