Two Tone Surveyor Mesh Safety Vest Class 2 Hi-Viz Orange XL
Radwear™ Two Tone Surveyor Mesh Safety Vest Class 2 Hi-Viz Orange XL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 Tone, contrasting trim on reflective stripes make workers much more noticeable in low light and broad daylight
- Very functional pocket configuration so you can carry the tools you need to do your job
- Zipper closure
- 2 in Silver tape reflective material
- 1 Horizontal stripe
- Mic tabs on both shoulders
- Upper split pad/pencil pocket, upper pocket with clear badge holder, 2 large, deep open inside pockets and 1 inside flashlight pocket
- 100% Polyester mesh
- 25 Wash max
- Meets type R/class 2 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- XL
- Coating:
- Polyester
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Orange
- Height:
- 1-1/5
- Length:
- 11
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Vest, 2 Tone
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326250601
- Weight:
- 0.6
- Width:
- 8-3/5