Cotton FR Coverall 3X
VolCore™ Cotton FR Coverall 3X
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- AR/FR 7 oz. 100% Cotton Coverall
- ATPV 8.5 Cal/cm²
- ASTM F1506 and NFPA 2112
- NFPA 70E PPE CAT 2
- UL Certified
- 2 Patch Breast Pockets with Left Pocket Pen Slot
- 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets
- 2 Back Hip Pockets
- Comfortable Pleated Back with Elasticized Waistband
- Adjustable Snaps on Leg Hem and Sleeves
Specifications
- ASTM:
- ASTM F-1506
- Clothing Size:
- 3X
- Collection:
- VolCore™
- Color Finish Name:
- Navy
- Disposable:
- No
- Height:
- 1-3/4 in
- Length:
- 16-1/2 in
- Material:
- Cotton
- Product Type:
- Coveralls
- UPC:
- 674326314761
- Width:
- 12 in