This product requires certification to purchase.

Cotton FR Coverall LG

Radians

VolCore™ Cotton FR Coverall LG

  • Fast #
  • Part #RFRCA002NL
  • Item #7852860
  • Manufacturer Part #FRCA-002N-L
3.3 out of 5 Customer Rating
Brand image
Radians

VolCore™ Cotton FR Coverall LG

  • Fast #
  • Part #RFRCA002NL
  • Item #7852860
  • Manufacturer Part #FRCA-002N-L
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • AR/FR 7 oz. 100% Cotton Coverall
  • ATPV 8.5 Cal/cm²
  • ASTM F1506 and NFPA 2112
  • NFPA 70E PPE CAT 2
  • UL Certified
  • 2 Patch Breast Pockets with Left Pocket Pen Slot
  • 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets
  • 2 Back Hip Pockets
  • Comfortable Pleated Back with Elasticized Waistband
  • Adjustable Snaps on Leg Hem and Sleeves
  • Requires Certification

Specifications

ASTM:
ASTM F-1506
Clothing Size:
L
Collection:
VolCore™
Color Finish Name:
Navy
Disposable:
No
Height:
1-3/4 in
Length:
16 in
Material:
Cotton
Product Type:
Coveralls
UPC:
674326314730
Width:
11 in