Cotton FR Coverall XL
VolCore™ Cotton FR Coverall XL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- AR/FR 7 oz. 100% Cotton Coverall
- ATPV 8.5 Cal/cm²
- ASTM F1506 and NFPA 2112
- NFPA 70E PPE CAT 2
- UL Certified
- 2 Patch Breast Pockets with Left Pocket Pen Slot
- 2 Waist Pockets with Internal Pass-Through To Inner Pants Pockets
- 2 Back Hip Pockets
- Comfortable Pleated Back with Elasticized Waistband
- Adjustable Snaps on Leg Hem and Sleeves
Specifications
- ASTM:
- ASTM F-1506
- Clothing Size:
- XL
- Collection:
- VolCore™
- Color Finish Name:
- Navy
- Disposable:
- No
- Height:
- 1-3/4
- Length:
- 16
- Material:
- Cotton
- Product Type:
- Coveralls
- Type:
- RFRCA002NXL
- UPC:
- 674326314747
- Width:
- 11