Size XXXL Safety Vest in Hi-Viz Green
Radwear® Size XXXL Safety Vest in Hi-Viz Green
Product Details
Product Details
- Radians SV62 type R class 2 Surveyor's heavy-duty safety vest with solid twill material has reflective stripes on contrasting trim to make workers much more noticeable in low light and broad daylight
- Heavy-duty 100% solid twill material for improved durability
- Zipper closure
- Contrasting trim detail
- Pockets: Upper split pad/pencil, upper radio/phone, 2 each lower
- Flap covered, 2 large deep open inside, 1 inside flashlight
- Mic tabs on both shoulders
- ANSI/SEA 107-2015 type R class 2
Documents
Specifications
- ANSI:
- ANSI 107 2020 Type R Class 2
- Application:
- Heavy Duty
- Clothing Size:
- 3XL
- Collection:
- Radwear®
- Color Finish Name:
- Hi-Viz Green
- Height:
- 2-1/2
- Length:
- 9-1/2
- Material:
- Plastic
- Material Type:
- Polyester, Woven Polyester
- Product Type:
- Safety Vest
- Reusable:
- Yes
- UPC:
- 674326236520
- Weight:
- 0.81
- Width:
- 8