WOMAN HIVIZ VEST CUSTOM SC - M HD SURVEYOR SAFETY CLASS 2 CL2 VEST PROOF CODE V130723 FERGUSON LOGO ORANGE MEDIUM
WOMAN HIVIZ VEST CUSTOM SC - M HD SURVEYOR SAFETY CLASS 2 CL2 VEST PROOF CODE V130723 FERGUSON LOGO ORANGE MEDIUM
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- M
- Color Finish Name:
- Hi-Viz Orange
- Disposable:
- No
- Gender:
- Womens
- Material:
- Plastic
- Material Type:
- Polyester
- Origin:
- Global
- Product Type:
- Safety Clothing
- Reusable:
- Yes
- Schedule Class:
- Class 2
- Size:
- M
- Type:
- RSV59WM-V130723
- Weight:
- 0.4 lb