13G Cut Level A4 Glove Nylon Abrasion Resistant Gloves in Salt-N-Pepper, XL
AXIS D2™ 13G Cut Level A4 Glove Nylon Abrasion Resistant Gloves in Salt-N-Pepper, XL
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 13 gauge white and black nylon shell with Dyneema® Diamond Technology provides cut resistance.
- 725 Dtex Yarn.
- Steel and fiberglass free.
- Black PU palm coating provides excellent abrasion resistance.
- Radiates heat away to help keep you cool.
- Durable and washable for long lasting protection.
- Seamless cuff design provides a comfortable fit.
- ANSI Cut Level A4.
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).
Documents
Specifications
- ANSI:
- ANSI Cut Level A4
- Coating:
- Foam Nitrile
- Collection:
- AXIS D2™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Glove Size:
- XL
- Glove Type:
- Cut Resistant
- Height:
- 1
- Length:
- 13
- Material:
- Yarn
- Material Type:
- 725 Dtex
- Reusable:
- No
- UPC:
- 674326302034
- Width:
- 5