XXL Size Work Glove
Kamori™ XXL Size Work Glove
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
- White grain goat skin driver with Aramid lining
- Slip-on cuff design and keystone thumb provide a comfortable fit.
- Load weight of 1851g
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (3 5 2 3).
- ANSI Cut Level A4, EN388 Cut Level 5.
Documents
Specifications
- ANSI:
- ANSI Cut Leve A4 Abrasion Level 3
- Collection:
- Kamori™
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy Blue
- Glove Size:
- XXL
- Glove Type:
- Leather Palm
- Height:
- 2/5
- Length:
- 9-7/10
- Material:
- Grain Goat Leather, Aramid Fiber
- Reusable:
- Yes
- Width:
- 3-4/5