XXXL Size Short Sleeve Safety T-Shirt in Hi-Viz Green
Radwear™ XXXL Size Short Sleeve Safety T-Shirt in Hi-Viz Green
Package Quantity Info:
Each: 1 Case: 24-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Double, birds-eye mesh maximize airflow to quickly dry moisture
- 1 Upper Left Chest Pocket
- 100% Wicking polyester mesh
- Non-Rated
Documents
Specifications
- ANSI:
- ANSI 107
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- 3XL
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 2
- Length:
- 10-1/2
- Material:
- Birdseye Mesh, Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Short Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326242965
- Weight:
- 0.46
- Width:
- 10