10 in. Slip Joint Pliers in Satin Nickel (Case of 50)
Douglas 10 in. Slip Joint Pliers in Satin Nickel (Case of 50)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Douglas
- Color Finish Name:
- Satin Nickel
- GSA Approved:
- No
- Length:
- 10 in
- Number of Tools Included:
- 1
- Tool Type:
- Slip Joint Pliers
- UPC:
- 786981086294