10 x 2.125 in. Plier
Douglas® 10 x 2.125 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Douglas®
- Color Finish Name:
- Yellow
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Grip
- Jaw Capacity (in):
- 2.125 in
- Length:
- 10 in
- Material:
- Forged Steel
- Number of Tools Included:
- 1
- Tool Type:
- Slip Joint Pliers
- UPC:
- 078698108629
- Weight:
- 0.94 lb