2-7/10 in. 11 oz. Starting Fluid in Clear
Thrust® MotorMedic™ 2-7/10 in. 11 oz. Starting Fluid in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Auto, Chains, Engines, Motors, Saws, Construction Equipment, Truck
- CARB OTC LEED Compliant:
- No
- Collection:
- Thrust® MotorMedic™
- Color Finish Name:
- Clear
- Height:
- 7-9/10
- Length:
- 2-7/10
- Maximum Temperature:
- -65
- NSF Certified:
- No
- Size:
- 11 oz
- UPC:
- 078698133812